PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 5W, T6 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1727905| Mfr #: 4VCW7

$5.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24Average Bulb Life: 1000 hr.High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727905 Mfr #: 4VCW7
Voltage: 24Average Bulb Life: 1000 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: BeaconsBulb Housing: Glass
Lumens: 20Trade Number: C241-1
Max. Overall Bulb Length: 1-57/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T6
Watts: 5.0For Enclosed Fixtures: Yes
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number C241-1, Bulb Shape T6, Bulb Base Type Double Contact Bayonet (BA15d), 24 Voltage, Beacons, 5.0 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 20 Lumens, Incandescent

Reviews