BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 10W, T6 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0333024| Mfr #: 4VCX7

$5.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-11/16"Bulb Base Type: Double Contact Bayonet (BA15d)Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333024 Mfr #: 4VCX7
Max. Overall Bulb Length: 1-11/16"Bulb Base Type: Double Contact Bayonet (BA15d)
Voltage: 230Bulb Housing: Glass
Trade Number: C250-1Bulb Shape: T6
Bulb Type: MiniatureWatts: 10.0
High Output: NoIndoor/Outdoor Usage: Indoor Only
Item: Miniature Incandescent BulbAverage Bulb Life: 1000 hr.
Bulb Primary Application: BeaconsFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyLumens: 50
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number C250-1, Bulb Shape T6, Bulb Base Type Double Contact Bayonet (BA15d), 230 Voltage, Beacons, 10.0 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 50 Lumens, Incandescent

Reviews