Miniature Lamp, D2S, 35W, T3, 85V

LUMAPRO| Zoro #: G1926924| Mfr #: 2FNC4

$202.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1926924 Mfr #: 2FNC4
Watts: 35Trade Number: D2S
Voltage: 85Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Average Bulb Life: 2000 hr.Item: Miniature Incandescent Bulb
Bulb Base Type: SleeveFor Enclosed Fixtures: No
Light Color: BlueLumens: 3200
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: T3
Bulb Housing: GlassLight Appearance: No Rated Color Temp, Blue
Bulb Type: MiniatureMax. Overall Bulb Length: 3-1/8"
Country of Origin (subject to change): Germany

Product Description

Miniature Incandescent Bulb, Trade Number D2S, Bulb Shape T3, Bulb Base Type Sleeve, 85 Voltage, General Purpose, 35 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, Average Bulb Life 2000 hr., 3200 Lumens, Light Color Blue, Max. Overall Bulb Length 3-1/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews