Lumapro
Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V
- Zoro #: G2538925
- Mfr #: 2FND2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Light Technology: Halogen
- Bulb Shape: T3-1/2
- Bulb Base Type: Axial (PK22s)
- Wattage Equivalency: 55W INC
- Watts: 55W
- Bulb Housing: Glass
- Lumens: 1450
- Indoor/Outdoor Usage: Indoor Only
$5.95
Subtotal: $5.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FND2 Specifications
- Zoro #: G2538925
- Mfr #: 2FND2
- UPC #: 190735572924
- Light Technology: Halogen
- Bulb Shape: T3-1/2
- Bulb Base Type: Axial (PK22s)
- Wattage Equivalency: 55W INC
- Watts: 55W
- Bulb Housing: Glass
- Lumens: 1450
- Indoor/Outdoor Usage: Indoor Only
- Bulb Type: Miniature
- Voltage: 12.8V AC
- Light Bulb Dia.: 1/2"
- Lighting Technology: Halogen
- Max Overall Bulb Length: 1-21/32"
- Bulb Primary Application: General Purpose
- High Output: No
- Max. Overall Bulb Length: 1-21/32"
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Item: Miniature Halogen Bulb
- For Enclosed Fixtures: No
- Trade Number: H3-55
- Average Bulb Life: 400 hr.
- Rated Life: 400 hr
- Overall Bulb Shape: T
- Bulb Dia.: 1/2 in
- Overall Bulb Base Type: Axial
- Overall Length: 1 21/32 in
- Three-Way: No
- Country of Origin (subject to change): Multiple
Description
Miniature Halogen Bulb, T3-1/2 Bulb Shape, Axial (PK22s) Bulb Base Type, Halogen, 1450, Wattage Equivalency 55W INC, Watts 55W, 12.8V AC, Trade Number H3-55, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass
Reviews of Lumapro #2FND2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 2FMN9
- LUMAPRO Miniature Lamp, 788, 20W, T2 1/4, 6V 5DTP5
- LUMAPRO Miniature Lamp, H7-55LL, 55W, T3 1/2, 12V 2FND7
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 2FMC3
- LUMAPRO Miniature Lamp, 27, 1.5W, G4 1/2, 4.9V, PK10 2FLV1
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V 2FNB1
- ILC Replacement for DR. Fischer K25673 replacement light bulb lamp 4 Pack K25673 DR. FISCHER
- ILC Replacement for Eiko 893-bp replacement light bulb lamp 893-BP EIKO
- SATCO Bulb, Halogen, 35W, MR16, Miniature 2 Pin Round Base, MR, Flood S1959
- ILC Piaggio BV Tourer 250 125 CC Year 2005 License Plate Light light bulb lamp 10 Pk BV TOURER 250 125 CC YEAR 2005 LICENSE PLATE LIGH
- ILC Kawasaki Zx600 Ninja Zx-6r 300 CC Year 2012 Brake Light light bulb lamp 10 Pk ZX600 NINJA ZX-6R 300 CC YEAR 2012 BRAKE LIGHT KA
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies