Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Lamp, H3 70/24V, 84W, T3 1/4, 24V

  • Zoro #: G2415813
  • Mfr #: 2FND4
$9.57
  • Lighting Technology: Halogen
  • Bulb Type: Miniature
  • Trade Number: H3 70/24V
See full product details
Orders over $75 ship free.

Lumapro #2FND4 Specifications

  • Zoro #: G2415813
  • Mfr #: 2FND4
Lighting Technology: Halogen Bulb Type: Miniature
Trade Number: H3 70/24V Average Bulb Life: 400 hr.
Bulb Base Type: Axial (PK22s) Voltage: 24V AC
Standards: Meets 2012 Lighting Legislation Energy Standards Bulb Finish: Clear
For Enclosed Fixtures: No Max Overall Bulb Length: 1-21/32"
Light Color: Clear Bulb Shape: T3-1/4
Indoor/Outdoor Usage: Indoor Only High Output: No
Lumens: 1750 Max. Overall Bulb Length: 1-21/32"
Bulb Primary Application: General Purpose Item: Miniature Halogen Bulb
Watts: 84W Bulb Housing: Glass
Rated Life: 400 hr Overall Bulb Shape: T
Wattage Equivalency: 84W INC Overall Length: 1 21/32 in
Overall Bulb Base Type: Axial Light Technology: Halogen
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Miniature Halogen Bulb, T3-1/4 Bulb Shape, Axial (PK22s) Bulb Base Type, Halogen, 1750, Wattage Equivalency 84W INC, Watts 84W, 24V AC, Trade Number H3 70/24V, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass

Reviews of Lumapro #2FND4