Lumapro
Miniature Lamp, H7-55LL, 55W, T3 1/2, 12V
- Zoro #: G1320067
- Mfr #: 2FND7
Hover or click to zoom Tap to zoom
Key Features
- Light Technology: Halogen
- Bulb Shape: T3-1/2
- Bulb Base Type: Right Angle Prefocus (PX26d)
- Wattage Equivalency: 55W INC
- Watts: 55W
- Average Bulb Life: 500 hr.
- Bulb Housing: Glass
- Trade Number: H7-55LL
$14.05
Subtotal: $14.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FND7 Specifications
- Zoro #: G1320067
- Mfr #: 2FND7
- UPC #: 190735572979
- Light Technology: Halogen
- Bulb Shape: T3-1/2
- Bulb Base Type: Right Angle Prefocus (PX26d)
- Wattage Equivalency: 55W INC
- Watts: 55W
- Average Bulb Life: 500 hr.
- Bulb Housing: Glass
- Trade Number: H7-55LL
- Bulb Primary Application: General Purpose
- Max Overall Bulb Length: 3-5/8"
- For Enclosed Fixtures: No
- Lighting Technology: Halogen
- Max. Overall Bulb Length: 3-5/8"
- Item: Miniature Halogen Bulb
- Voltage: 12V AC
- Lumens: 1350
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Bulb Type: Miniature
- Indoor/Outdoor Usage: Indoor Only
- High Output: No
- Rated Life: 500 hr
- Overall Bulb Shape: T
- Overall Bulb Base Type: Right Angle Prefocus
- Overall Length: 3 5/8 in
- Three-Way: No
- Country of Origin (subject to change): Korea, Republic of
Description
Miniature Halogen Bulb, T3-1/2 Bulb Shape, Right Angle Prefocus (PX26d) Bulb Base Type, Halogen, 1350, Wattage Equivalency 55W INC, Watts 55W, 12V AC, Trade Number H7-55LL, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass
Reviews of Lumapro #2FND7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V 4VCW2
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V 2FMY4
- LUMAPRO Miniature Lamp, 46, 1.6W, T3 1/4, 6.3V, PK10 2FMR7
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 2FLR6
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V 2FMV1
- LUMAPRO Miniature Lamp, 921, 18W, T5, 12.8V, PK10 2FME6
- ILC Replacement For LEXUS LFA YEAR 2014 REAR TURN SIGNAL 10PK 10PAK:WW-H0CV-0
- ILC Replacement for Bulbrite 752655 replacement light bulb lamp 10 Pack 752655 BULBRITE
- ILC Replacement for Damar 21121a replacement light bulb lamp 2 Pack 21121A DAMAR
- ILC Replacement For KIA FORTE5 L4 20L 550CCA YEAR2012 TURN SIGNAL REAR GREEN LED REPLACEMENT WW-WLVT-2
- ILC Mercury Mountaineer Year 2009 Vanity Mirror Light light bulb lamp 10 Pk MOUNTAINEER YEAR 2009 VANITY MIRROR LIGHT MER
- Lumapro Automotive Lighting