KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature LED Bulb, L24PSB, 0.5W, T2, 24V

LUMAPRO| Zoro #: G1798264| Mfr #: 3FRH6

$1.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 50,000 hr.
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798264 Mfr #: 3FRH6
Voltage: 24Average Bulb Life: 50,000 hr.
Light Color: AmberBulb Amps: 0.02mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Trade Number: L24PSB-AItem: Miniature LED Bulb
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Type: Miniature
Bulb Shape: T2Watts: 0.5
Light Appearance: No Rated Color Temp, RedFor Enclosed Fixtures: No
Bulb Base Type: Tel. Slide No. 5Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1/4"Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number L24PSB-A, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 24 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., LED, Light Color Amber

Reviews