Miniature LED Bulb, L24PSB, 0.5W, T2, 24V

LUMAPRO| Zoro #: G2426216| Mfr #: 3FRH7

$3.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 1/4"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426216 Mfr #: 3FRH7
Light Bulb Dia.: 1/4"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Tel. Slide No. 5
Bulb Amps: 0.02mAVoltage: 24
Watts: 0.5Average Bulb Life: 50,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: L24PSB-R
Bulb Primary Application: General PurposeLight Appearance: No Rated Color Temp, Red
Item: Miniature LED BulbBulb Shape: T2
Light Color: RedCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number L24PSB-R, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 24 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Red, Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews