BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature LED Bulb, L6PSB, 0.1W, T2, 6V

LUMAPRO| Zoro #: G2122653| Mfr #: 3FRH1

$2.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Amps: 20mABulb Base Type: Tel. Slide No. 5Voltage: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122653 Mfr #: 3FRH1
Bulb Amps: 20mABulb Base Type: Tel. Slide No. 5
Voltage: 6Bulb Housing: Glass
Trade Number: L6PSB-GBulb Shape: T2
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLight Bulb Dia.: 1/4"
Bulb Type: MiniatureWatts: 0.1
High Output: NoIndoor/Outdoor Usage: Indoor Only
Item: Miniature LED BulbStandards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 50,000 hr.Light Appearance: No Rated Color Temp, Green
Bulb Primary Application: General PurposeFor Enclosed Fixtures: No
Light Color: GreenType: Mini & Candle
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature LED Bulb, Trade Number L6PSB-G, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 6 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 20mA Bulb Amps, Average Bulb Life 50,000 hr., LED, Light Color Green

Reviews