Miniature LED Bulb, L6PSB, 0.1W, T2, 6V

LUMAPRO| Zoro #: G1932104| Mfr #: 3FRH2

$2.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932104 Mfr #: 3FRH2
Standards: Meets 2012 Lighting Legislation EnergyAverage Bulb Life: 50, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature LED BulbLight Bulb Dia.: 1/4"
For Enclosed Fixtures: NoBulb Base Type: Tel. Slide No. 5
Bulb Shape: T2Bulb Housing: Glass
Bulb Type: MiniatureWatts: 0.1
Voltage: 6Light Appearance: No Rated Color Temp, Red
Bulb Amps: 20mALight Color: Amber
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number L6PSB-A, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 6 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 20mA Bulb Amps, Average Bulb Life 50, 000 hr., Light Color Amber, Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews