Miniature LED Bulb, LM1012MB, T3 1/4, 12V

LUMAPRO| Zoro #: G1701996| Mfr #: 2FNK8

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701996 Mfr #: 2FNK8
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Shape: T3-1/4
Bulb Housing: GlassBulb Type: Miniature
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionLight Appearance: No Rated Color Temp, Blue
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 0.30mA
Average Bulb Life: 100, 000 hr.Light Color: Blue
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 12
Item: Miniature Bi-Polar LED BulbCountry of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012MB-B, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color Blue, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 53, 57, 182, 293, 756, 1445, 1815, 1816, 1889, 1891, 1893, 1895

Product Reviews