Miniature LED Bulb, LM1012MS, T3 1/4, 12V

LUMAPRO| Zoro #: G0599776| Mfr #: 2FNL5

$24.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 13/32"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599776 Mfr #: 2FNL5
Light Bulb Dia.: 13/32"High Output: No
Bulb Type: MiniatureIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Screw (E10)Bulb Amps: 30mA
Voltage: 12Standards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 100,000 hr.For Enclosed Fixtures: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Housing: Glass
Trade Number: LM1012MS-BBulb Primary Application: General Purpose
Replaces: Bulb 52, 258, 428, 1446, 1449, 1487Light Appearance: No Rated Color Temp, Blue
Item: Miniature Bi-Polar LED BulbBulb Shape: T3-1/4
Light Color: BlueCountry of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012MS-B, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Blue, Replaces Bulb 52, 258, 428, 1446, 1449, 1487

Reviews