Miniature LED Bulb, LM1012MS, T3 1/4, 12V

LUMAPRO| Zoro #: G1270437| Mfr #: 2FNL6

$24.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 100,000 hr.
Light Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270437 Mfr #: 2FNL6
Voltage: 12Average Bulb Life: 100,000 hr.
Light Color: GreenBulb Amps: 30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 52, 258, 428, 1446, 1449, 1487Trade Number: LM1012MS-G
Item: Miniature Bi-Polar LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T3-1/4
Light Appearance: No Rated Color Temp, GreenFor Enclosed Fixtures: No
Bulb Base Type: Miniature Screw (E10)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 13/32"Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012MS-G, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Green, Replaces Bulb 52, 258, 428, 1446, 1449, 1487

Reviews