15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Miniature LED Bulb, LM1012MS, T3 1/4, 12V

LUMAPRO| Zoro #: G2225291| Mfr #: 2FNL9

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2225291 Mfr #: 2FNL9
Standards: Meets 2012 Lighting Legislation EnergyAverage Bulb Life: 100, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature Bi-Polar LED BulbLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Base Type: Miniature Screw (E10)
Bulb Shape: T3-1/4Bulb Housing: Glass
Bulb Type: MiniatureBulb Amps: 30mA
Light Color: Warm WhiteVoltage: 12
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012MS-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 12 Voltage, General Purpose, Bulb Type Miniature, 30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color Warm White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 52, 258, 428, 1446, 1449, 1487

Product Reviews