Miniature LED Bulb, LM1012WB, T3 1/4, 12V

LUMAPRO| Zoro #: G2317463| Mfr #: 2FNN1

$15.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317463 Mfr #: 2FNN1
Standards: Meets 2012 Lighting Legislation EnergyAverage Bulb Life: 100, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature Bi-Polar LED BulbLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Base Type: Plastic Wedge (W2.1x9.5d)
Bulb Shape: T3-1/4Bulb Housing: Glass
Bulb Type: MiniatureBulb Amps: 30mA
Light Color: AmberVoltage: 12
Light Appearance: No Rated Color Temp, RedCountry of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012WB-A, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658

Product Reviews