KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature LED Bulb, LM1012WB, T3 1/4, 12V

LUMAPRO| Zoro #: G1446374| Mfr #: 2FNN2

$24.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 100,000 hr.
Light Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446374 Mfr #: 2FNN2
Voltage: 12Average Bulb Life: 100,000 hr.
Light Color: BlueBulb Amps: 30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 158, 159, 161, 168, 184, 193, 194, 658Trade Number: LM1012WB-B
Item: Miniature Bi-Polar LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T3-1/4
Light Appearance: No Rated Color Temp, BlueFor Enclosed Fixtures: No
Bulb Base Type: Plastic Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 13/32"Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012WB-B, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Blue, Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658

Reviews