Miniature LED Bulb, LM1012WB, T3 1/4, 12V

LUMAPRO| Zoro #: G0698083| Mfr #: 2FNN3

$23.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698083 Mfr #: 2FNN3
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Plastic Wedge (W2.1x9.5d)Item: Miniature Bi-Polar LED Bulb
Bulb Housing: GlassGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Shape: T3-1/4Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 13/32"Bulb Type: Miniature
Bulb Primary Application: General PurposeAverage Bulb Life: 100, 000 hr.
For Enclosed Fixtures: NoLight Appearance: No Rated Color Temp, Green
Bulb Amps: 30mALight Color: Green
Voltage: 12Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1012WB-G, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Green, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658

Product Reviews