Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V

LUMAPRO| Zoro #: G0297254| Mfr #: 2FNZ5

$19.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0297254 Mfr #: 2FNZ5
Watts: 0.7Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLight Bulb Dia.: 3/4"
For Enclosed Fixtures: NoBulb Shape: T6
Bulb Housing: GlassBulb Type: Miniature
Light Appearance: No Rated Color Temp, BlueBulb Base Type: Candelabra Screw (E12)
Bulb Amps: 0.30mAAverage Bulb Life: 100, 000 hr.
Light Color: BlueStandards: Meets 2012 Lighting Legislation Energy
Voltage: 30Item: Miniature LED Bulb
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM2030CS-B, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 30 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/30V, 6S6/32V, 6S6/34V, 1224K

Product Reviews