HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V

LUMAPRO| Zoro #: G1850441| Mfr #: 2FNZ8

$11.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 3/4"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850441 Mfr #: 2FNZ8
Light Bulb Dia.: 3/4"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Candelabra Screw (E12)
Bulb Amps: 0.30mAVoltage: 30
Watts: 0.7Average Bulb Life: 100,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LM2030CS-W
Bulb Primary Application: General PurposeReplaces: Bulb 6S6/30V, 6S6/32V, 6S6/34V, 1224K
Item: Miniature LED BulbBulb Shape: T6
Light Color: WhiteCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM2030CS-W, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 30 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/30V, 6S6/32V, 6S6/34V, 1224K

Reviews