KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V

LUMAPRO| Zoro #: G0723965| Mfr #: 2FNZ9

$11.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 30
Average Bulb Life: 100,000 hr.
Light Color: Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723965 Mfr #: 2FNZ9
Voltage: 30Average Bulb Life: 100,000 hr.
Light Color: Warm WhiteBulb Amps: 0.30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 6S6/30V, 6S6/32V, 6S6/34V, 1224KTrade Number: LM2030CS-WW
Item: Miniature LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T6
Watts: 0.7For Enclosed Fixtures: No
Bulb Base Type: Candelabra Screw (E12)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 3/4"Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM2030CS-WW, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 30 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 6S6/30V, 6S6/32V, 6S6/34V, 1224K

Reviews