Miniature LED Bulb, LM2048CS, 0.7W, T6, 48V

LUMAPRO| Zoro #: G1638551| Mfr #: 2FPA1

$14.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638551 Mfr #: 2FPA1
Watts: 0.7Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Light Bulb Dia.: 3/4"For Enclosed Fixtures: No
Bulb Shape: T6Bulb Housing: Glass
Bulb Type: MiniatureBulb Base Type: Candelabra Screw (E12)
Bulb Amps: 0.30mAAverage Bulb Life: 100, 000 hr.
Light Color: AmberStandards: Meets 2012 Lighting Legislation Energy
Voltage: 48Item: Miniature LED Bulb
Light Appearance: No Rated Color Temp, RedCountry of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM2048CS-A, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color Amber, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/48V

Product Reviews