DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature LED Bulb, LM2048CS, 0.7W, T6, 48V

LUMAPRO| Zoro #: G2393641| Mfr #: 2FPA3

$25.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 3/4"
Light Color: Green
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393641 Mfr #: 2FPA3
Light Bulb Dia.: 3/4"Light Color: Green
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Candelabra Screw (E12)Bulb Amps: 0.30mA
Voltage: 48Watts: 0.7
Average Bulb Life: 100,000 hr.For Enclosed Fixtures: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Housing: Glass
Trade Number: LM2048CS-GReplaces: Bulb 6S6/48V
Light Appearance: No Rated Color Temp, GreenItem: Miniature LED Bulb
Bulb Shape: T6Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM2048CS-G, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Green, Replaces Bulb 6S6/48V

Reviews