Miniature LED Bulb, LM2048CS, 0.7W, T6, 48V

LUMAPRO| Zoro #: G0245165| Mfr #: 2FPA5

$23.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245165 Mfr #: 2FPA5
Watts: 0.7Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Light Bulb Dia.: 3/4"For Enclosed Fixtures: No
Bulb Shape: T6Bulb Housing: Glass
Bulb Type: MiniatureGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Voltage: 48Item: Miniature LED Bulb
Bulb Base Type: Candelabra Screw (E12)Bulb Amps: 0.30mA
Average Bulb Life: 100, 000 hr.Light Color: White
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM2048CS-W, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/48V

Product Reviews