WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Miniature LED Bulb, LM2060CS, 0.7W, T6, 60V

LUMAPRO| Zoro #: G1984893| Mfr #: 2FPB2

$24.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bulb Housing: Glass
Bulb Base Type: Candelabra Screw (E12)
Watts: 0.7

Technical Specifications

Zoro #: G1984893 Mfr #: 2FPB2
Bulb Housing: GlassBulb Base Type: Candelabra Screw (E12)
Watts: 0.7Bulb Amps: 0.30mA
High Output: NoTrade Number: LM2060CS-W
Voltage: 60For Enclosed Fixtures: No
Bulb Shape: T6Average Bulb Life: 100,000 hr.
Replaces: Bulb 3S6/60V, 6S6/60VBulb Type: Miniature
Light Color: WhiteIndoor/Outdoor Usage: Indoor Only
Light Bulb Dia.: 3/4"Bulb Primary Application: General Purpose
Item: Miniature LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM2060CS-W, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 60 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/60V, 6S6/60V

Product Reviews