Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature LED Bulb, LM2075CS, 0.7W, T6, 75V

  • Zoro #: G0476673
  • Mfr #: 2FPB4
$15.99
  • Bulb Shape: T6
  • Type: Mini and Candle
  • Item: Miniature LED Bulb
See full product details
Orders over $75 ship free.

Lumapro #2FPB4 Specifications

  • Zoro #: G0476673
  • Mfr #: 2FPB4
Bulb Shape: T6 Type: Mini and Candle
Item: Miniature LED Bulb Trade Number: LM2075CS-A
For Enclosed Fixtures: No Bulb Type: Miniature
Bulb Amps: 0.30mA Bulb Primary Application: General Purpose
Replaces: Bulb 3S6/75V, 6S6/75V Light Color: Amber
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Indoor/Outdoor Usage: Indoor Only
Light Bulb Dia.: 3/4" Watts: 0.72W
Average Bulb Life: 100,000 hr. Lighting Technology: LED
Light Appearance: No Rated Color Temp, Red Bulb Power Source: Direct Wired
Bulb Housing: Glass Bulb Technology: LED
Voltage: 75V AC Bulb Base Type: Candelabra Screw (E12)
High Output: No Standards: Meets 2012 Lighting Legislation Energy Standards
Dimmable: No Wattage Equivalency: 0.72W INC
Amps: 0.30mA Light Technology: LED
Overall Bulb Shape: T Rated Life: 100,000 hr
Overall Bulb Base Type: Candelabra Screw Bulb Dia.: 3/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature LED Bulb, T6 Bulb Shape, Candelabra Screw (E12) Bulb Base Type, LED, Wattage Equivalency 0.72W INC, Watts 0.72W, 75V AC, Trade Number LM2075CS-A, Bulb Primary Application General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Indoor/Outdoor Usage Indoor Only, Dimmable No, Light Color Amber, Bulb Housing Glass

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Lumapro #2FPB4