Miniature LED Bulb, LM2075CS, 0.7W, T6, 75V

LUMAPRO| Zoro #: G1648446| Mfr #: 2FPB7

$12.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648446 Mfr #: 2FPB7
Watts: 0.7Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Light Bulb Dia.: 3/4"For Enclosed Fixtures: No
Bulb Shape: T6Bulb Housing: Glass
Bulb Type: MiniatureGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Light Appearance: No Rated Color Temp, RedBulb Base Type: Candelabra Screw (E12)
Bulb Amps: 0.30mAAverage Bulb Life: 100, 000 hr.
Light Color: RedStandards: Meets 2012 Lighting Legislation Energy
Voltage: 75Item: Miniature LED Bulb
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM2075CS-R, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 75 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color Red, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/75V, 6S6/75V

Product Reviews