DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature LED Bulb, LM2075CS, 0.7W, T6, 75V

LUMAPRO| Zoro #: G1956841| Mfr #: 2FPB9

$25.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 3/4"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956841 Mfr #: 2FPB9
Light Bulb Dia.: 3/4"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Candelabra Screw (E12)
Bulb Amps: 0.30mAVoltage: 75
Watts: 0.7Average Bulb Life: 100,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LM2075CS-WW
Bulb Primary Application: General PurposeReplaces: Bulb 3S6/75V, 6S6/75V
Item: Miniature LED BulbBulb Shape: T6
Light Color: Warm WhiteCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM2075CS-WW, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 75 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 3S6/75V, 6S6/75V

Reviews