Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini LED Bulb, LM20220CS, 0.7W, T6,220V

  • Zoro #: G0956286
  • Mfr #: 2FNY5
$24.33
  • For Enclosed Fixtures: No
  • Light Bulb Dia.: 3/4"
  • Trade Number: LM20220CS-W
See full product details
Orders over $75 ship free.

Lumapro #2FNY5 Specifications

  • Zoro #: G0956286
  • Mfr #: 2FNY5
For Enclosed Fixtures: No Light Bulb Dia.: 3/4"
Trade Number: LM20220CS-W Lighting Technology: LED
Type: Mini and Candle Replaces: Bulb 6S6/200V, 6S6/220V, 6S6/230V, 6S6/240V
Light Color: White Voltage: 220V AC
Bulb Amps: 0.30mA Item: Miniature LED Bulb
Bulb Technology: LED Watts: 0.72W
High Output: No Bulb Type: Miniature
Bulb Housing: Glass Bulb Shape: T6
Bulb Power Source: Direct Wired Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application: General Purpose Indoor/Outdoor Usage: Indoor Only
Average Bulb Life: 100,000 hr. Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Light Appearance: White Bulb Base Type: Candelabra Screw (E12)
Wattage Equivalency: 0.72W INC Dimmable: No
Rated Life: 100,000 hr Amps: 0.30mA
Overall Bulb Shape: T Light Technology: LED
Bulb Dia.: 3/4 in Overall Bulb Base Type: Candelabra Screw
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature LED Bulb, T6 Bulb Shape, Candelabra Screw (E12) Bulb Base Type, LED, Wattage Equivalency 0.72W INC, Watts 0.72W, 220V AC, Trade Number LM20220CS-W, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Dimmable No, Light Color White, Bulb Housing Glass

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Lumapro #2FNY5