Motion Light, 180 Deg View Angle, Bronze

LUMAPRO| Zoro #: G0892044| Mfr #: 2LBN1

$76.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Includes: (2) Remote Motion Sensors, RF Receiver, (2) 100W Lamps
Housing Material: Metal Head with Polycarbonate Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892044 Mfr #: 2LBN1
Voltage: 120Includes: (2) Remote Motion Sensors, RF Receiver, (2) 100W Lamps
Housing Material: Metal Head with Polycarbonate SensorCoverage: 7700 sq. ft.
Sensor Type: Passive Infrared Motion SensorHousing Finish: Bronze
Lamp Included: YesItem: Wireless Motion Sensor with Lampholder Kit
Max. Load: 300WLamp Type: Quartz Halogen
Viewing Angle: 180 DegreesStandards: UL Listed, Weatherproof
Country of Origin (subject to change): China

Description

Wireless Motion Sensor with Lampholder Kits, Max. Load 300W, Coverage 7700 sq. ft., Viewing Angle 180 Degrees , Voltage 120, Metal Head with Polycarbonate Sensor Housing Material, Bronze Housing Finish, Lamp Type Quartz Halogen, Yes Lamp Included, Passive Infrared Motion Sensor, UL Listed, Weatherproof, Includes (2) Remote Motion Sensors, RF Receiver, (2) 100W Lamps

Reviews