JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Motion Light, 240 Deg.Viewing Angle, White

LUMAPRO| Zoro #: G0257844| Mfr #: 2LBL3

$33.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257844 Mfr #: 2LBL3
Voltage: 120Standards: UL Listed, Weatherproof
Sensor Type: Passive Infrared Motion SensorItem: Motion Sensor with Lampholder Kit
Includes: (2) 200 W Lamps, (1) Lamp Holder, Motion Sensor and Look-Down SensorMax. Load: 200W
Coverage: 21, 000 sq. ft.Viewing Angle: 240 Degrees
Housing Material: Metal Head with Polycarbonate SensorHousing Finish: White
Lamp Type: Quartz HalogenLamp Included: Yes
Country of Origin (subject to change): China

Product Description

Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120, Metal Head with Polycarbonate Sensor Housing Material, White Housing Finish, Lamp Type Quartz Halogen, Yes Lamp Included, Passive Infrared Motion Sensor, UL Listed, Weatherproof, Includes (2) 200 W Lamps, (1) Lamp Holder, Motion Sensor and Look-Down Sensor

Product Reviews

Save 15%. Sign up for Z-mail.