KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 18W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2371031| Mfr #: 3EMT8

$5.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371031 Mfr #: 3EMT8
Voltage: 120Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees FBulb Housing: Glass
Color Rendering Index: 82Lumens: 1100
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FShatter-Resistant: No
Bulb Shape: T5 PLItem: Plug-In CFL
Bulb Type: Plug-InWatts: 18.0
Light Appearance: 3000 to 3999K, Warm WhiteIndoor/Outdoor Usage: Indoor Only
Wattage Equivalency: 75W INCBulb Manufacturers Warranty Length: 2 yr.
Three-Way: NoAverage Bulb Life: 20,000 hr.
High Output: NoBulb Primary Application: General Purpose
Bulb Start Type: RapidBulb Color Temp.: 3000K
For Enclosed Fixtures: YesMax. Overall Bulb Length: 8-3/4"
Bulb Technology: FluorescentDimmable: Yes
Bulb Designation: F18TTLBulb Power Source: Plug and Play
Bulb Base Type: 4-Pin (2G11)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 8-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1100, Bulb Color Temp. 3000K, 120 Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F18TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews