LUMAPRO 36W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2230487| Mfr #: 3EMU4

$8.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bulb Shape: T5 PL
Item: Plug-In CFL
Bulb Designation: F36TTL

Technical Specifications

Zoro #: G2230487 Mfr #: 3EMU4
Bulb Start Type: RapidStandards: Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index: 82Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Type: Plug-InBulb Base Type: 4-Pin (2G11)
Bulb Technology: FluorescentFor Enclosed Fixtures: Yes
Bulb Min. Starting Temp.: 5 Degrees FBulb Power Source: Plug and Play
Bulb Shape: T5 PLShatter-Resistant: No
Bulb Manufacturers Warranty Length: 2 yr.Item: Plug-In CFL
Indoor/Outdoor Usage: Indoor OnlyThree-Way: No
Bulb Primary Application: General PurposeRough Service: Yes
Bulb Housing: GlassHigh Output: No
Max. Overall Bulb Length: 16-1/4"Dimmable: No
Bulb Color Temp.: 3000KAverage Bulb Life: 20, 000 hr.
Watts: 36Lumens: 2900
Bulb Designation: F36TTLWattage Equivalency: 150W INC
Light Appearance: 3000 to 3999K, Warm WhiteCountry of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 36 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 16-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2900, Bulb Color Temp. 3000K, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F36TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews