PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

LUMAPRO 40W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2004213| Mfr #: 3EMU6

$11.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004213 Mfr #: 3EMU6
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Housing: GlassBulb Start Type: Rapid
Bulb Shape: T5 PLThree-Way: No
Bulb Power Source: Plug and PlayShatter-Resistant: No
Bulb Type: Plug-InBulb Min. Starting Temp.: 5 Degrees F
Item: Plug-In CFLBulb Technology: Fluorescent
Rough Service: YesBulb Base Type: 4-Pin (2G11)
For Enclosed Fixtures: YesBulb Manufacturers Warranty Length: 2 yr.
High Output: NoBulb Primary Application: General Purpose
Indoor/Outdoor Usage: Indoor OnlyColor Rendering Index: 82
Bulb Designation: F40TTLWattage Equivalency: 150W INC
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 22-1/2"
Dimmable: NoBulb Color Temp.: 3000K
Average Bulb Life: 20, 000 hr.Watts: 40
Voltage: 120Lumens: 3200
Country of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 40 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 3200, Bulb Color Temp. 3000K, 120 Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F40TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews