LUMAPRO 50W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1840115| Mfr #: 3EMU8

$15.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840115 Mfr #: 3EMU8
Bulb Housing: GlassBulb Shape: T5 PL
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Manufacturers Warranty Length: 2 yr.
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FBulb Primary Application: General Purpose
High Output: NoBulb Type: Plug-In
Three-Way: NoBulb Min. Starting Temp.: 5 Degrees F
Bulb Base Type: 4-Pin (2G11)For Enclosed Fixtures: Yes
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Power Source: Plug and PlayBulb Start Type: Rapid
Rough Service: YesIndoor/Outdoor Usage: Indoor Only
Item: Plug-In CFLShatter-Resistant: No
Bulb Designation: F50TTLWattage Equivalency: 200W INC
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 22-1/2"
Dimmable: YesBulb Color Temp.: 3000K
Average Bulb Life: 15, 000 hr.Watts: 50
Voltage: 120Lumens: 3700
Country of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 200W INC, 50 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 3700, Bulb Color Temp. 3000K, 120 Voltage, Average Bulb Life 15, 000 hr., Color Rendering Index 82, Bulb Designation F50TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews