LUMAPRO 18W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0448822| Mfr #: 3EMT9

$11.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448822 Mfr #: 3EMT9
Rough Service: YesBulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassColor Rendering Index: 82
Lumens: 1100Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Shatter-Resistant: NoBulb Shape: T5 PL
Item: Plug-In CFLBulb Type: Plug-In
Watts: 18.0Light Appearance: 3000 to 3999K, Warm White
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 75W INC
Bulb Manufacturers Warranty Length: 2 yr.Three-Way: No
Average Bulb Life: 20,000 hr.High Output: No
Bulb Primary Application: General PurposeBulb Start Type: Rapid
Bulb Color Temp.: 3500KFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-3/4"Bulb Technology: Fluorescent
Dimmable: YesBulb Designation: F18TTL
Bulb Power Source: Plug and PlayBulb Base Type: 4-Pin (2G11)
Standards: Meets 2012 Lighting Legislation Energy StandardsCountry of Origin (subject to change): China

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 8-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1100, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F18TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews