LUMAPRO 24W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1609352| Mfr #: 3EMU3

$7.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609352 Mfr #: 3EMU3
Rough Service: YesBulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassColor Rendering Index: 82
Lumens: 1800Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Shatter-Resistant: NoBulb Shape: T5 PL
Item: Plug-In CFLBulb Type: Plug-In
Watts: 24Light Appearance: 3000 to 3999K, Warm White
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 100W INC
Bulb Manufacturers Warranty Length: 2 yr.Three-Way: No
Average Bulb Life: 20,000 hr.High Output: No
Bulb Primary Application: General PurposeBulb Start Type: Rapid
Bulb Color Temp.: 3500KFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 12-3/4"Bulb Technology: Fluorescent
Dimmable: YesBulb Designation: F24TTL
Bulb Power Source: Plug and PlayBulb Base Type: 4-Pin (2G11)
Standards: Meets 2012 Lighting Legislation Energy StandardsCountry of Origin (subject to change): China

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 24 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 12-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F24TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews