LUMAPRO 36W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1565961| Mfr #: 2CEL8

$13.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565961 Mfr #: 2CEL8
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FBulb Housing: Glass
Bulb Primary Application: General PurposeStandards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: YesBulb Shape: T5 PL
Bulb Technology: FluorescentItem: Plug-In CFL
Bulb Base Type: 4-Pin (2G11)Color Rendering Index: 82
Bulb Min. Starting Temp.: 5 Degrees FBulb Power Source: Plug and Play
Bulb Manufacturers Warranty Length: 2 yr.Shatter-Resistant: No
Bulb Start Type: RapidBulb Type: Plug-In
High Output: NoIndoor/Outdoor Usage: Indoor Only
Three-Way: NoRough Service: Yes
Bulb Designation: F36TTLWattage Equivalency: 150W INC
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 16-1/4"
Dimmable: NoBulb Color Temp.: 4100K
Average Bulb Life: 15, 000 hr.Watts: 36
Lumens: 2900Country of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 36 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 16-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2900, Bulb Color Temp. 4100K, Average Bulb Life 15,000 hr., Color Rendering Index 82, Bulb Designation F36TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews