LUMAPRO 40W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1554892| Mfr #: 2CEL7

$12.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554892 Mfr #: 2CEL7
Bulb Housing: GlassBulb Shape: T5 PL
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Manufacturers Warranty Length: 2 yr.
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FBulb Primary Application: General Purpose
High Output: NoBulb Type: Plug-In
Three-Way: NoBulb Min. Starting Temp.: 5 Degrees F
Bulb Base Type: 4-Pin (2G11)For Enclosed Fixtures: Yes
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Power Source: Plug and PlayBulb Start Type: Rapid
Rough Service: YesIndoor/Outdoor Usage: Indoor Only
Item: Plug-In CFLShatter-Resistant: No
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 22-1/2"
Dimmable: YesBulb Color Temp.: 4100K
Average Bulb Life: 20, 000 hr.Watts: 40
Lumens: 3200Bulb Designation: F40/30BX/SPX
Wattage Equivalency: 150W INCCountry of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 40 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 3200, Bulb Color Temp. 4100K, Average Bulb Life 20, 000 hr., Color Rendering Index 82, Bulb Designation F40/30BX/SPX, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews