HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

LUMAPRO 26W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1487053| Mfr #: 3EMW2

$11.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-3/4"
Bulb Technology: Fluorescent
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487053 Mfr #: 3EMW2
Max. Overall Bulb Length: 6-3/4"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Start Type: Rapid
Wattage Equivalency: 100W INCBulb Power Source: Plug and Play
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Rough Service: YesDimmable: No
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: F26DTT
Bulb Type: Plug-InWatts: 26
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T4 PL
Lumens: 1500Standards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: YesBulb Base Type: 2-Pin (G24D-3)
Light Appearance: 2700 to 2999K, Soft WhiteItem: Plug-In CFL
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 2-Pin (G24D-3), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1500, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F26DTT, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews