SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 32W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0948927| Mfr #: 3EMW8

$13.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/4"Bulb Technology: FluorescentHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948927 Mfr #: 3EMW8
Max. Overall Bulb Length: 5-3/4"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Start Type: Rapid
Wattage Equivalency: 125W INCBulb Power Source: Plug and Play
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Shatter-Resistant: NoRough Service: Yes
Dimmable: YesBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: F32TTT/4PBulb Type: Plug-In
Watts: 32Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T4 PLLumens: 2400
Standards: Meets 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: Yes
Bulb Base Type: 4-Pin (GX24Q-3)Light Appearance: 2700 to 2999K, Soft White
Item: Plug-In CFLBulb Primary Application: General Purpose
Three-Way: NoCountry of Origin (subject to change): China

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 125W INC, 32 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2400, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F32TTT/4P, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews