SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 5W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1344095| Mfr #: 2CEK1

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: PreheatHigh Output: NoMax. Overall Bulb Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344095 Mfr #: 2CEK1
Bulb Start Type: PreheatHigh Output: No
Max. Overall Bulb Length: 4-1/4"Bulb Manufacturers Warranty Length: 2 yr.
Bulb Type: Plug-InBulb Color Temp.: 2700K
Bulb Shape: T4 PLRough Service: Yes
Watts: 5.0Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Min. Starting Temp.: 5 Degrees FVoltage: Ballast Dependent
Bulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Bulb Power Source: Plug and PlayBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Three-Way: NoBulb Housing: Glass
Average Bulb Life: 10,000 hr.Item: Plug-In CFL
For Enclosed Fixtures: YesLumens: 250
Bulb Designation: F5TTIndoor/Outdoor Usage: Indoor Only
Color Rendering Index: 82Bulb Base Type: 2-Pin (G23)
Wattage Equivalency: 25W INCShatter-Resistant: No
Dimmable: NoCountry of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 5.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 250, Bulb Color Temp. 2700K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F5TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews