LUMAPRO 13W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1175964| Mfr #: 2CEL2

$3.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Power Source: Plug and Play
Item: Plug-In CFL
Wattage Equivalency: 60W INC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175964 Mfr #: 2CEL2
Bulb Power Source: Plug and PlayItem: Plug-In CFL
Wattage Equivalency: 60W INCBulb Min. Starting Temp.: 5 Degrees F
Light Appearance: 3000 to 3999K, Warm WhiteBulb Color Temp.: 3500K
Rough Service: YesBulb Housing: Glass
Bulb Start Type: PreheatBulb Technology: Fluorescent
Color Rendering Index: 82Three-Way: No
Bulb Shape: T4 PLBulb Type: Plug-In
Shatter-Resistant: NoLumens: 900
High Output: NoAverage Bulb Life: 10,000 hr.
Watts: 13.0Dimmable: No
Bulb Designation: F13TTFor Enclosed Fixtures: Yes
Indoor/Outdoor Usage: Indoor OnlyBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length: 2 yr.Max. Overall Bulb Length: 7-1/4"
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Base Type: 2-Pin (GX23)
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 7-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 900, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews