SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 13W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0416087| Mfr #: 3EMV3

$9.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-5/8"Bulb Technology: FluorescentHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416087 Mfr #: 3EMV3
Max. Overall Bulb Length: 4-5/8"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 3500K
Color Rendering Index: 82Bulb Start Type: Rapid
Wattage Equivalency: 60W INCBulb Power Source: Plug and Play
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Rough Service: YesDimmable: No
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: F13DTT/GX23
Bulb Type: Plug-InWatts: 13.0
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T4 PL
Lumens: 780Standards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: YesBulb Base Type: 2-Pin (GX23-2)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23-2), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 780, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13DTT/GX23, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews