BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 26W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0872146| Mfr #: 3EMW6

$6.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/4"Bulb Min. Starting Temp.: 5 Degrees FThree-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872146 Mfr #: 3EMW6
Max. Overall Bulb Length: 5-1/4"Bulb Min. Starting Temp.: 5 Degrees F
Three-Way: NoBulb Housing: Glass
Bulb Shape: T4 PLShatter-Resistant: No
Bulb Type: Plug-InBulb Designation: F26TTT/4P
Color Rendering Index: 82Watts: 26
Wattage Equivalency: 100W INCItem: Plug-In CFL
Bulb Start Type: RapidBulb Color Temp.: 3500K
Bulb Manufacturers Warranty Length: 2 yr.Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FLight Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 4-Pin (GX24Q-3)Voltage: Ballast Dependent
Dimmable: YesBulb Technology: Fluorescent
Rough Service: YesFor Enclosed Fixtures: Yes
High Output: NoBulb Power Source: Plug and Play
Average Bulb Life: 10,000 hr.Bulb Primary Application: General Purpose
Indoor/Outdoor Usage: Indoor OnlyLumens: 1800
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F26TTT/4P, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews