KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 5W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0459365| Mfr #: 2CEK8

$2.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 2 yr.
Bulb Shape: T4 PL
Item: Plug-In CFL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459365 Mfr #: 2CEK8
Bulb Manufacturers Warranty Length: 2 yr.Bulb Shape: T4 PL
Item: Plug-In CFLLumens: 250
Bulb Housing: GlassFor Enclosed Fixtures: Yes
Bulb Technology: FluorescentShatter-Resistant: No
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FIndoor/Outdoor Usage: Indoor Only
Standards: Meets 2012 Lighting Legislation Energy StandardsRough Service: Yes
Bulb Power Source: Plug and PlayAverage Bulb Life: 10,000 hr.
High Output: NoThree-Way: No
Bulb Color Temp.: 3500KWatts: 5.0
Bulb Designation: F5TTBulb Min. Starting Temp.: 5 Degrees F
Color Rendering Index: 82Bulb Type: Plug-In
Dimmable: NoBulb Base Type: 2-Pin (G23)
Wattage Equivalency: 25W INCLight Appearance: 3000 to 3999K, Warm White
Max. Overall Bulb Length: 4-1/4"Bulb Start Type: Preheat
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 5.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 250, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F5TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews