LUMAPRO 9W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0372601| Mfr #: 2CEL1

$2.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372601 Mfr #: 2CEL1
Rough Service: YesBulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassColor Rendering Index: 82
Lumens: 600Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Shatter-Resistant: NoItem: Plug-In CFL
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 9.0Light Appearance: 3000 to 3999K, Warm White
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 40W INC
Bulb Manufacturers Warranty Length: 2 yr.Three-Way: No
Average Bulb Life: 10,000 hr.High Output: No
Bulb Start Type: PreheatBulb Color Temp.: 3500K
For Enclosed Fixtures: YesMax. Overall Bulb Length: 6-5/8"
Bulb Technology: FluorescentDimmable: No
Bulb Designation: F9TTBulb Power Source: Plug and Play
Bulb Base Type: 2-Pin (G23)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 600, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F9TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews