SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 13W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1562215| Mfr #: 2CEL6

$3.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: PreheatHigh Output: NoMax. Overall Bulb Length: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562215 Mfr #: 2CEL6
Bulb Start Type: PreheatHigh Output: No
Max. Overall Bulb Length: 7-1/4"Bulb Manufacturers Warranty Length: 2 yr.
Bulb Type: Plug-InBulb Color Temp.: 4100K
Bulb Shape: T4 PLRough Service: Yes
Watts: 13.0Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Min. Starting Temp.: 5 Degrees FBulb Technology: Fluorescent
Light Appearance: 4000 to 4999K, Cool WhiteBulb Power Source: Plug and Play
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FThree-Way: No
Bulb Housing: GlassAverage Bulb Life: 10,000 hr.
Item: Plug-In CFLFor Enclosed Fixtures: Yes
Lumens: 900Bulb Designation: F13TT
Indoor/Outdoor Usage: Indoor OnlyColor Rendering Index: 82
Bulb Base Type: 2-Pin (GX23)Wattage Equivalency: 60W INC
Shatter-Resistant: NoDimmable: No
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 7-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 900, Bulb Color Temp. 4100K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews