KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 13W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0314526| Mfr #: 3EMV4

$9.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314526 Mfr #: 3EMV4
Rough Service: YesBulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassColor Rendering Index: 82
Lumens: 780Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Shatter-Resistant: NoBulb Shape: T4 PL
Item: Plug-In CFLBulb Type: Plug-In
Watts: 13.0Light Appearance: 4000 to 4999K, Cool White
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 60W INC
Bulb Manufacturers Warranty Length: 2 yr.Three-Way: No
Average Bulb Life: 10,000 hr.High Output: No
Bulb Start Type: RapidBulb Color Temp.: 4100K
For Enclosed Fixtures: YesMax. Overall Bulb Length: 4-5/8"
Bulb Technology: FluorescentDimmable: No
Bulb Designation: F13DTT/GX23Bulb Power Source: Plug and Play
Bulb Base Type: 2-Pin (GX23-2)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23-2), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 780, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13DTT/GX23, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews