LUMAPRO 13W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0635801| Mfr #: 3EMV7

$9.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635801 Mfr #: 3EMV7
Bulb Shape: T4 PLStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Manufacturers Warranty Length: 2 yr.Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Housing: GlassHigh Output: No
Bulb Type: Plug-InAverage Bulb Life: 10, 000 hr.
Three-Way: NoBulb Min. Starting Temp.: 5 Degrees F
For Enclosed Fixtures: YesColor Rendering Index: 82
Bulb Technology: FluorescentBulb Power Source: Plug and Play
Bulb Start Type: RapidRough Service: Yes
Indoor/Outdoor Usage: Indoor OnlyItem: Plug-In CFL
Shatter-Resistant: NoLumens: 780
Bulb Designation: F13DTT/G24DWattage Equivalency: 60W INC
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 4-5/8"
Dimmable: NoBulb Base Type: 2-Pin (G24D-1)
Bulb Color Temp.: 4100KWatts: 13.0
Voltage: 120Country of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (G24D-1), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 780, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10, 000 hr., Color Rendering Index 82, Bulb Designation F13DTT/G24D, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews