SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 5W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2348525| Mfr #: 2CEL3

$3.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Type: Plug-InBulb Manufacturers Warranty Length: 2 yr.Bulb Power Source: Plug and Play
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348525 Mfr #: 2CEL3
Bulb Type: Plug-InBulb Manufacturers Warranty Length: 2 yr.
Bulb Power Source: Plug and PlayColor Rendering Index: 82
Standards: Meets 2012 Lighting Legislation Energy StandardsWattage Equivalency: 25W INC
Bulb Start Type: PreheatBulb Housing: Glass
High Output: NoBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Shape: T4 PLThree-Way: No
Average Bulb Life: 10,000 hr.Lumens: 250
Bulb Base Type: 2-Pin (G23)Watts: 5.0
Shatter-Resistant: NoBulb Technology: Fluorescent
Dimmable: NoRough Service: Yes
Light Appearance: 4000 to 4999K, Cool WhiteItem: Plug-In CFL
For Enclosed Fixtures: YesBulb Designation: F5TT
Bulb Min. Starting Temp.: 5 Degrees FMax. Overall Bulb Length: 4-1/4"
Bulb Color Temp.: 4100KIndoor/Outdoor Usage: Indoor Only
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 5.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 250, Bulb Color Temp. 4100K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F5TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews